INTERMATIC While In Use Weatherproof Box Cover

Sebelum PPN:
Rp479.900 - Rp849.900
Spesifikasi
Receptacle TypeDuplex; GFCI; Toggle or Round

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1-gang while-in-use waterproof box covers are used to protect electrical connections that are exposed to weather or wet conditions. Designed to fully protect the connection while the cover is closed.
Feature
While In Use Weatherproof Cover Body Material Polycarbonate Mounting Orientation Horizontal or Vertical Receptacle Type Duplex GFCI Toggle or Round Depth 2 3/4 in Number of Gangs 1 Width 3 7/8 in Height 5 3/4 in Features Receptacles Installed in a Wet Location have an Enclosure that is Weatherproof The Patented Insert Design Ensures Flexibility Color Clear Includes and Toggle Plates Duplex GFCI

Ulasan Produk

Tidak ada ulasan

Halaman Terkait