CAROL Welding Cable (Kabel Las)

Sebelum PPN:
Rp17.999.900 - Rp149.999.900
Spesifikasi
ApplicationPower Supply Applications Not Exceeding 600 V AC; Secondary Voltage Resistance Welding Leads
Conductor MaterialFully Annealed Stranded Bare Copper Class K
Insulation MaterialCarolprene(R) Premium-Grade EPDM Rubber
Jacket ColorBlack
StandardsRoHS Compliant
Temperature Rating (°F)221
Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.
Feature
Welding Cable Wire Size 1 AWG Insulation Material Carolprene(R) Premium-Grade EPDM Rubber Jacket Color Black Length 50 ft Voltage 600 V Stranding 812 x 30 Nominal Outside Dia 0.5 in Conductor Material Fully Annealed Stranded Bare Copper Class K Temp Rating 221 Degrees F

Ulasan Produk

Tidak ada ulasan