HUBBELL KILLARK Weatherproof Box Cover

Sebelum PPN:
Rp649.900 - Rp3.899.900
Spesifikasi
Cover MaterialAluminium
Mounting BoxFS or FD Weatherproof Boxes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to withstand inclement weather and extreme conditions, these easy-to-install, corrosion-resistant covers protect wiring while allowing access to any device in an FS or FD electrical box. They are copper-free (less than 4/10 of 1%). Use them with standard flush switches and receptacles.
Feature
Weatherproof Cover Mounting Box FS or FD Weatherproof Boxes For Use With Duplex Receptacles Mounting Orientation Horizontal or Vertical Lid Style No Lid Number of Gangs 1 Cover Material Aluminum Color Gray Height 4 9/16 in Width 4 9/16 in Depth 1 13/32 in NEMA Rating 3R Standards UL Listed Includes Screws

Ulasan Produk

Tidak ada ulasan