HUBBELL WIRING DEVICE-KELLEMS Weatherproof Box Cover

Sebelum PPN:
Rp799.900 - Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use these weatherproof electrical covers to create a new outdoor outlet in a residential home or building to power up lights, signs, and equipment. They are designed to prevent the infiltration of elements like water and rain into your sockets.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Outlet Box Plate Mounting Box Portable Outlet Box For Use With Portable Outlet Boxes and Panels Mounting Orientation Vertical Lid Style No Lid Number of Gangs 1 Gasket Material Neoprene Cover Material PBT Resin Color Gray Height 3 51/64 in Width 2 13/64 in NEMA Rating 1 Standards UL and CSA Includes Installation Hardware and Gasket

Ulasan Produk

Tidak ada ulasan