HUBBELL KILLARK Weatherproof Box

Sebelum PPN:
Rp839.900 - Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum weatherproof boxes are designed to withstand the rigors of the outdoors, keeping rain and dirt from disrupting any electrical circuit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Weatherproof Electrical Box Number of Gangs 1 Number of Inlets 1 Length 5.5 in Width 2.88 in Depth 2 in Hub Size 1/2 in Color Metallic Bracket Type - Box Type FS Capacity 18 cu in Material Aluminum Mounting Holes O.C. (In.) - Standards UL/CSA

Ulasan Produk

Tidak ada ulasan