HUBBELL WIRING DEVICE-KELLEMS Weatherproof Box

Sebelum PPN:
Rp949.900 - Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keep dust, dirt, and rain away from electrical circuits with durable thermoplastic elastomer weatherproof boxes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Portable Outlet Box Number of Gangs 2 Number of Inlets 2 Length 5 in Width 2.77 in Depth 4.3 in Hub Size 1 in Color Yellow Bracket Type Cord Connector Box Type Duplex Plate Capacity 19 cu in Description/Special Features Cord Connector Installed Pre-Assembled Material Thermoplastic Elastomer

Ulasan Produk

Tidak ada ulasan