ERICSON Steker Pisau Lurus Tahan Air

Sebelum PPN:
Rp999.900 - Rp1.099.900
Spesifikasi
UNSPSC39121402
Connection OrientationStraight
For EnvironmentWashdown
For Max. Cable Diameter (inch)0.625
For Min. Cable Diameter (inch)0.3
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
IP RatingIP69K
Insulation MaterialThermoplastic Elastomer
Number of Blades3
Number of Poles2
PhaseSingle
Resistance PropertiesAntimicrobial; Watertight
StandardsCSA Certified C22.2 No. 42 File 31943; NSF/ANSI/3-A 14159-1; UL Listed to ANSI/UL 498 File E17740
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plugs have terminations with screws that tighten down on conductors to secure and disconnect them. They make inline connections with receptacles and connectors to transfer power.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Watertight Straight Blade Plug Connection Orientation Straight Current Rating 20 A Horsepower Rating 1 hp Housing Color Yellow IP Rating IP69K NEMA Plug Configuration 5-20P Number of Blades 3 Number of Poles 2 Phase Single Resistance Properties Antimicrobial Watertight Voltage Rating 125V AC Wiring Style Standard For Maximum Cable Diameter 0.625 in For Minimum Cable Diameter 0.3 in Grade Industrial Housing Material Thermoplastic Elastomer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait