ERICSON Watertight Straight-Blade Connector (Soket Kedap Air)

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
UNSPSC39121421
For EnvironmentWashdown
For Max. Cable Diameter (inch)0.625
For Min. Cable Diameter (inch)0.3
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
IP RatingIP65; IP66; IP67
Number of Poles2
Number of wires3
PhaseSingle
Power Indicating LightNo
Resistance PropertiesAntimicrobial; Corrosion Resistant
StandardsCSA Certified C22.2 No. 42 File 31943; NSF/ANSI/3-A 14159-1; UL Listed to ANSI/UL 498 File E17740
Voltage Rating (V)125 (AC)
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These connectors have terminations with screws that tighten down on conductors to secure and disconnect them. They make inline connections with plugs and inlets to transfer power.
Feature
Watertight Straight Blade Connector Current Rating 20 A Housing Color Yellow NEMA Receptacle Configuration 5-20R Number of Poles 2 Number of Wires 3 Phase Single Resistance Properties Antimicrobial Corrosion Resistant Voltage Rating 125V AC For Maximum Cable Diameter 0.63 in For Minimum Cable Diameter 0.3 in Grade Industrial Horsepower Rating 1 hp Housing Material Thermoplastic Elastomer IP Rating IP65 IP66 IP67 Market Industrial Power Indicating Light No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait