ERICSON Steker Pisau Pengunci Tahan Air (Colokan Kunci Kedap Air)

Sebelum PPN:
Rp1.099.900 - Rp2.399.900
Spesifikasi
UNSPSC39121403
For EnvironmentWashdown
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
IP RatingIP69K
MarketIndustrial
ShroudedYes
StandardsANSI/UL 498 File E17740; CSA Certified C22.2 No. 42; NSF/ANSI/3-A 14159-1
Wiring StyleStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plugs have shrouds that extend around their opening to cover the pin terminals, deter touch with live currents, and protect against impacts and abrasion. They only mate with compatible shrouded connectors and receptacles. These plugs have screw terminations that tighten down on conductors to secure them.
Feature
Watertight Locking Plug Current Rating 30 A Housing Color Yellow Housing Material Thermoplastic Elastomer NEMA Plug Configuration L14-30P Number of Blades 4 Number of Poles 3 Phase Single Resistance Properties Antimicrobial Corrosion Resistant Voltage Rating 125/250V AC Wiring Style Standard For Maximum Cable Diameter 0.93 in For Minimum Cable Diameter 0.64 in Grade Industrial Horsepower Rating 2 hp IP Rating IP69K Market Industrial Shrouded Yes

Ulasan Produk

Tidak ada ulasan