HUBBELL PREMISE WIRING Voice & Data Wiring Block

Sebelum PPN:
Rp679.900 - Rp1.599.900
Spesifikasi
UNSPSC26121703
Clip Pair Type1
Overall Height (inch)1 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wiring blocks have multiple ports that match specific cable types to provide a connection with telephone and data service. These blocks help keep wires neat, organized, and easy to identify and access for troubleshooting and maintenance.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Wiring Block Data 66 B Product Type 66 B Compatible Cable Performance Category Not Applicable Attached Legs No Clip Pair Type 1 Includes Not Applicable Number of Clips 12 Number of Pairs 6 Number of Pins per Row 6 Number of Rows 12 Resistance Properties Not Applicable Overall Depth 3 7/8 in Overall Height 1 1/4 in Overall Width 2 3/4 in Standards TIA-568-C.2

Ulasan Produk

Tidak ada ulasan