BIRD BARRIER Visual Bird Repellent

Sebelum PPN:
Rp4.599.900
Spesifikasi
UNSPSC31160000
ColorBrown/White
Country of OriginUSA (subject to change)
Display Qty1
Display Sell UOMEA
Includes Mounting HardwareYes
Manufacturer Part NumberSD-GS10
Product TypePredator Decoy
Targeted AnimalsGeese

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Visual bird repellents use moving reflective surfaces and mimicked predator appearances to trigger flight responses in targeted birds. They are often used in areas where pest birds are destructive or create an unsanitary environment.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Visual Bird Repellers Used For Bird Control Weight 6 lb Overall Length 10 in Overall Width 6 in Overall Height 22 in Coverage 400 sq ft Material Plastic For Use On Pigeons and Sparrows Application Method Metal Bracket is Screwed to Surface

Ulasan Produk

Tidak ada ulasan

Halaman Terkait