DAKE CORPORATION Mesin Gergaji Pita Pemotong Logam Vertikal
#Grup produk P109947686
Spesifikasi
| UNSPSC | 27112709 |
|---|---|
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade length | 11 ft 11 3/4 in; 12 ft 1 3/4 in |
| Cutting Height - Vertical (inch) | 16 |
| Horseposwer (hp) | 1.75 |
| Horsepower | 1.7 |
| Material Application | Metal; Wood |
| Max. Blade Length (inch) | 145 3/4 |
| Max. Blade Width (inch) | 1 1/4 |
| Min. Blade Length (inch) | 143 3/4 |
| Min. Blade Width (inch) | 1/8 |
| Miter Angle Range | 6° Left to 45° Right |
| Number of Speed Settings | Continuous |
| Overall Depth (inch) | 38 |
| Overall Height (inch) | 77 3/4 |
| Overall Width (inch) | 36 |
| Phase | 1 |
| Power Source | Corded |
| SFPM Range | 1200 to 3500; 100 to 290 |
| Table Dimensions (inch) | 20x26 |
| Throat Depth - Vertical (inch) | 18 |
| Voltage (V) | 115/230 (AC) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Manually operated vertical metal-cutting band saws have a table that supports the workpiece while the operator pushes the workpiece through the blade to make the cut.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Band Saw Band Saw Type Vertical Band Saw Operation Manual Voltage 115/230V AC Phase 1 Throat Depth - Vertical 18 in SFPM Range 1 200 to 3 500 100 to 290 Miter Angle Range 6 Degrees Left to 45 Degrees Right Number of Speed Settings Continuous Material Application Metal Wood Blade Length 11 ft 11 3/4 in 12 ft 1 3/4 in Cutting Height - Vertical 16 in Max Blade Width 1 1/4 in Min Blade Width 1/8 in Power Source Corded HP 1.75 hp Max Blade Length 145 3/4 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
