WHEELER-REX Valve Wheel Wrench

Sebelum PPN:
Rp999.900 - Rp1.899.900
Spesifikasi
UNSPSC27111714
Corrosion ResistantNo
FinishPainted
InsulatedNo
MaterialAluminium
Non-MagneticNo
Non-SparkingYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-end valve wheel wrenches grip the rims of handwheels and provide secure leverage in turning the handwheel. These wrenches reduce the amount of force needed to open or close valves that have a handwheel.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Single-End Valve Wheel Wrench Head Size 1 3/8 in Aluminum Painted Overall Length 18 in Non-Magnetic No Nonsparking Yes Corrosion Resistant No Insulated No 2.4 lb

Ulasan Produk

Tidak ada ulasan

Halaman Terkait