QUAZITE Underground Electrical Enclosure (Kotak Listrik Bawah Tanah)

Sebelum PPN:
Rp10.999.900 - Rp68.999.900
Spesifikasi
UNSPSC39121301
Bottom Style - Underground EnclosureOpen
ColorGray
Material - Underground EnclosureMonolithic Polymer Concrete

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These underground enclosures are suitable for sidewalk, ground, grass, and non-deliberate-traffic applications. They feature precast polymer concrete construction, and open bottoms for water drainage. Use to provide safe, cost-effective access to underground services such as electric, water, gas, fiber optics, and traffic signals. The lightweight material is corrosion resistant, nonflammable, nonconductive, and stable under freeze/thaw conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Underground Enclosure Assembly Style - Underground Enclosure PG Cover Logo Electric Usable Interior Length 28 1/2 in Usable Interior Width 15 1/2 in Usable Interior Height 16 in Overall Length 32 1/4 in Overall Width 19 1/4 in Overall Height 18 in Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Load Rating - Underground Enclosure 8 000 lb

Ulasan Produk

Tidak ada ulasan