LITTELFUSE UL Class RK5 Fuse

Sebelum PPN:
Rp599.900 - Rp2.399.900
Spesifikasi
UNSPSC39121604
Body MaterialFiberglass
Body StyleBlade
ClassRK5
Compatible Fuse Block SeriesLFR
ElementDual
Fits Fuse Block StyleRejection
SpeedTime Delay
StandardsCE; CSA Certification; QPL-W-F-1814; UL 248-12 Class RK5
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 600VAC UL Class RK5 fuses are time delay and nonindicating. They tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK5 fuses, these 200kA IR fuses open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Fuse 70 A 600V AC 300V DC Class RK5 FLSR Series Nonindicating Time Delay Body Style Blade Fits Fuse Block Style Rejection Interrupt Rating 200kA at 600V AC 20kA at 300V DC Fuse Size 7-7/8 in L x 1-5/16 in dia Length 7 7/8 in Diameter 1 5/16 in Equivalent Brand and Series Bussmann FRS-R Edison ECSR Littelfuse FLSR Mersen TRS-R Equivalent Series ECSR FLSR FRS-R TRS-R Compatible Fuse Block Series LFR Body Material Fiberglass Dual Element

Ulasan Produk

Tidak ada ulasan