LITTELFUSE UL Class RK1 Fuse

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC39121608
AC Voltage Rating (V)600
Amps (A)80
Body MaterialMelamine
Body StyleBlade
ClassRK1
Compatible Fuse Block SeriesLFR
DC Voltage Rating (VDC)300
Diameter (inch)1 5/16
ElementDual
Equivalent Brand and SeriesBussmann LPS-RK; Edison LESRK; Littelfuse LLSRK; Mersen A6D-R
Equivalent SeriesA6D-R, LESRK, LLSRK, LPS-RK
Fits Fuse Block StyleRejection
Fuse Size L x Diameter (inch)7 7/8x1 5/16
Interrupt Rating (kA)200 at 600V AC; 20 at 300V DC
Length (inch)7 7/8
SeriesLLSRK
SpeedTime Delay
StandardsCE; CSA Certified; QPL-W-F-1814; UL 248-12 Class RK1
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating UL Class RK1 fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class RK1 fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Fuse 30 A 600V AC 300V DC Class RK1 LLSRK Series Nonindicating Time Delay Body Style Cylindrical Rejection Interrupt Rating 200kA at 600V AC 20kA at 300V DC Fuse Size 5 in L x 13/16 in dia Length 5 in Diameter 13/16 in Equivalent Brand and Series Bussmann LPS-RK Edison LESRK Littelfuse LLSRK Mersen A6D-R Equivalent Series A6D-R LESRK LLSRK LPS-RK Compatible Fuse Block Series LFR Body Material Melamine Dual Element

Ulasan Produk

Tidak ada ulasan