BUSSMANN UL Class L Fuse

Sebelum PPN:
Rp17.999.900 - Rp23.999.900
Spesifikasi
UNSPSC39121608
AC Voltage Rating (V)600
Body MaterialFiberglass/Melamine
Body StyleBolt-On
ClassL
ElementDual
Fits Fuse Block StyleNonrejection
SpeedTime Delay
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, nonindicating UL Class L fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class L fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Fuse 1 000 A 600V AC 300V DC Class L KRP-C Series Nonindicating Time Delay Body Style Bolt-On Nonrejection Interrupt Rating 100kA at 300V DC 300kA at 600V AC Fuse Size 10-3/4 in L x 2-1/2 in dia Length 10 3/4 in Diameter 2 1/2 in Equivalent Brand and Series Bussmann KRP-C Littelfuse KLPC Mersen A4BQ Mersen A4BY Equivalent Series A4BQ A4BY KLPC KRP-C Body Material Fiberglass/Melamine Dual Element Standards CE/UL-248-10 Guide JFHR/CSA Class 1422-02

Ulasan Produk

Tidak ada ulasan