MERSEN UL Class J Fuse

Sebelum PPN:
Rp449.900 - Rp4.099.900
Spesifikasi
UNSPSC39121604
AC Voltage Rating (V)600
Body MaterialMelamine
ClassJ
Compatible Fuse Block SeriesJFB; SJ; US3J; US5J
DC Voltage Rating (VDC)500
ElementDual
Equivalent Brand and SeriesBussmann LPJ; Littelfuse JTD; Mersen AJT
Equivalent SeriesAJT, JTD, LPJ
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)100 at 500V DC; 200 at 600V AC
SpeedTime Delay
StandardsUL/CSA
Visual IndicationIndicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Time-delay, indicating UL Class J fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Also called slow-blow Class J fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits. They have a visual indicator to make it easier to identify blown fuses for replacement.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Fuse 15 A 600V AC 500V DC Class J AJT Series Indicating Time Delay Body Style Cylindrical Nonrejection Interrupt Rating 100kA at 500V DC 200kA at 600V AC Fuse Size 2-1/4 in L x 13/16 in dia Length 2 1/4 in Width Not Applicable Depth Not Applicable Diameter 13/16 in Equivalent Brand and Series Bussmann LPJ Littelfuse JTD Mersen AJT Equivalent Series AJT JTD LPJ Compatible Fuse Block Series JFB SJ US3J US5J Body Material Melamine Dual Element Standards UL/CSA

Ulasan Produk

Tidak ada ulasan

Halaman Terkait