BUSSMANN Terminal Block UL Class & Midget Fuse Type (Terminal Panel Listrik)

Sebelum PPN:
Rp429.900 - Rp30.999.900
Spesifikasi
UNSPSC39121411
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fuse blocks are compatible with UL Class RK1 and RK5 fuses. They are rejection-style blocks with clips that fit the modified terminals of Class R fuses to prevent the installation of fuses with a lower voltage rating or interrupting capacity. They're used with RK1 fuses to provide high current limitation for applications where a fast response to overcurrent is required. They're used with Class RK5 fuses to provide moderate current limitation for general use applications.
Feature
Fuse Block Fits Fuse Type Industrial Fuse UL Class R 0 to 30 A Number of Poles 1 600V AC/300V DC For Fuse Size 5 in L x 13/16 in dia Compatible Fuse Series A6D-R A6K-R FRS-R KLSR KTS-R KWS-R LLSRK LPS-RK TRS-R Series RM Nonindicating Rejection Fuse Block Design Open Wire Range 14 to 2 AWG Mounting Style Bolt-Down DIN Rail Body Material Thermoplastic Connector Type Box Lug Height 2.3 in Width 1.2 in Length 7 in Standards CE CSA Certified REACH RoHS UL Listed

Ulasan Produk

Tidak ada ulasan