MERSEN Terminal Block UL Class & Midget Fuse Type (Terminal Panel Listrik)

Sebelum PPN:
Rp359.900 - Rp999.900
Spesifikasi
UNSPSC39121411
Body MaterialGlass Filled Polycarbonate
Fits Fuse TypeIndustrial
Fuse Block DesignOpen
StandardsCSA Certified; UL Listed
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fuse blocks are compatible with midget fuses sized at 10mm x 38mm (13/32" x 1-1/2") and rated for up to 30A, 600VAC. They work with the midget fuses to supplement the primary branch-circuit fuse or breaker and provide backup overcurrent protection for lighting, solenoid, motor, and transformer circuits.
Feature
Fuse Block Fits Fuse Type Midget Fuse UL Class Midget 0 to 30 A Number of Poles 3 600V AC/DC For Fuse Size 1 1/2 in L x 13/32 in dia Compatible Fuse Series AGU ATM ATQ BAF BLF BLN FLM FLQ FNM FNQ GGU HC10S KLK KLKD KLM KTK OTM TRM Series 303 Nonindicating Nonrejection Fuse Block Design Open Wire Range 14 to 10 AWG Mounting Style Bolt-Down Body Material Glass Filled Polycarbonate Connector Type Screw Height 1.31 in Width 2.35 in Length 3.04 in

Ulasan Produk

Tidak ada ulasan