ROMEX UF-B Underground Feeder Cable

Sebelum PPN:
Rp1.799.900 - Rp15.999.900
Spesifikasi
Conductor DesignSolid
Insulation MaterialPVC
Jacket ColorGray
Jacket MaterialPVC
StandardsUL Standard 83 and UL Standard 493
Temperature Rating (°F)194
Trade DesignationUF-B
Voltage (V)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UF-B underground feeder cable is electrical wire that can be buried directly in the ground, with or without conduit. It is typically used as a feeder or branch circuit cable to extend electrical service underground from a main building to a secondary facility. It has a durable nylon jacket that resists abrasion, moisture, and corrosion. UF-B is commonly used in residential and agricultural settings to supply electricity to pumps, garages, sheds, barns, and other outbuildings. It can also be used in wet indoor settings because it resists moisture and fungus.
Feature
Underground Feeder Cable Number of Conductors 2 Wire Size 10 AWG Trade Designation UF-B Jacket Material PVC Jacket Color Gray Length 250 ft Conductor Design Solid Voltage 600 V Wire Color Black White Nominal Outside Dia 0.52 in x 0.22 in Temp Rating 194 Degrees F

Ulasan Produk

Tidak ada ulasan