BURNDY Two-Hole Compression Lug (Skun)

Sebelum PPN:
Rp409.900 - Rp2.399.900
Spesifikasi
UNSPSC39121409
Connector TypeStraight Barrel
Contact FinishTin
Max. Voltage (kV)35 AC
Maximum Operating Temperature (°F)194
Number of Holes2
RohS CompliantYes
StandardsCSA Certified; UL 486A-486B; UL Listed
Termination StyleCrimp
Tongue AngleStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-hole compression lugs secure onto studs or bolts to provide connections between power or ground sources and connection points.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Two-Hole Lug Compression Connector Barrel Size Long Color Code Red Die Code 18 324 Tongue Angle Straight Tongue Width 1.29 in For Conductor Material Copper For Stud Size 3/8 in For Stranded Copper Wire Size - Minimum 350 kcmil For Stranded Copper Wire Size - Maximum 350 kcmil Inspection Hole No Hole Center to Center 1 in Material Copper Maximum Operating Temperature 194 Degrees F Maximum Voltage 35 kV AC Termination Style Crimp Standards CSA Certified UL 486A-486B UL Listed

Ulasan Produk

Tidak ada ulasan