THOMAS BETTS Two-Hole Compression Lug (Skun)

Sebelum PPN:
Rp1.899.900 - Rp2.599.900
Spesifikasi
UNSPSC39121405
Barrel SizeLong
Connector TypeStraight Barrel
Contact FinishTin
For Conductor MaterialCopper
For Stud Size (inch)1/2
For Wire TypeStranded
Hole Center to Center (inch)1.75
Hole Size (inch)0.5
Inspection HoleNo
MaterialCopper
Max. Voltage (kV)35 AC
Number of Holes2
StandardsCSA Certified; UL E9809
Stud Size (inch)1/2
Termination StyleCrimp
Tongue AngleStraight
Tongue Length (inch)3
Tongue StyleStandard
Tongue Width (inch)0.27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-hole compression lugs secure onto studs or bolts to provide connections between power or ground sources and connection points.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Two-Hole Lug Compression Connector Barrel Size Standard Color Code Yellow Die Code ERG2002 Tongue Angle Straight Tongue Width 0.5 in For Conductor Material Copper For Stud Size 1/4 in For Stranded Copper Wire Size - Minimum 14 AWG For Stranded Copper Wire Size - Maximum 10 AWG Inspection Hole Yes Hole Center to Center 0.625 in Material Copper Maximum Voltage 35 kV AC Termination Style Crimp Standards CSA Certified UL E9809 Number of Holes 2 Barrel Outside Diameter 0.296 in

Ulasan Produk

Tidak ada ulasan