POWER FIRST Twist-On Wire Connector

Sebelum PPN:
Rp689.900
Spesifikasi
UNSPSC39121409
ColorRed
Compatible Installation Tool Model NumberNo. 5
Compatible with Product TypeLight Fixtures & House Wiring
Contact FinishZinc
Contact MaterialSteel
Flammability RatingV-2
For Conductor MaterialCopper
Insulation MaterialThermoplastic
Max. Conductors6
Max. Single Wire Size (AWG)6
Max. Wire Combination (AWG)(5) 12
Maximum Operating Temperature (°F)221
Maximum Voltage (V) 600
Min. Single Wire Size (AWG)22
Min. Wire Combination (AWG)(3) 16
Outside Diameter (inch)0.51
Overall Height (inch)1.25
Overall Width (inch)0.91
RohS CompliantYes
StandardsCSA Certified: 175604UL Listed: E113650
Strip Length (inch)5/8
Wire Connector StyleWing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose twist-on connectors terminate or extend power and ground connections in low-voltage applications like ceiling fans, appliances, and outlets.
Feature
Twist On Wire Connector Color Orange For Conductor Material Copper Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Combination (1) 18 AWG with (1) 20 AWG Maximum Wire Combination (4) 16 AWG with (1) 20 AWG Contact Finish Zinc Contact Material Steel UL 94 Flammability Rating V-2 Maximum Conductors 5 Standards CSA Certified 175604UL Listed E113650 Wire Connector Style Standard Compatible Installation Tool Model Number No 3

Ulasan Produk

Tidak ada ulasan