Ideal Twist-On Wire Connector (Mur Kabel)

Sebelum PPN:
Rp429.900 - Rp4.899.900
Spesifikasi
UNSPSC39121409

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These general purpose twist-on connectors terminate or extend power and ground connections in low-voltage applications like ceiling fans, appliances, and outlets.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Twist On Wire Connector Color Orange For Conductor Material Copper Maximum Operating Temperature 221 Degrees F Maximum Voltage 600 V Minimum Wire Combination (1) 18 AWG with (1) 20 AWG Maximum Wire Combination (2) 14 AWG Contact Material Steel UL 94 Flammability Rating V-2 Maximum Conductors 4 Standards CSA Certified UL Listed Wire Connector Style Standard Insulation Material Polypropylene Maximum Single Wire Size 14 AWG Minimum Single Wire Size 22 AWG Overall Height 0.86 in

Ulasan Produk

Tidak ada ulasan