TEMPCO Twist-On Wire Connector

Sebelum PPN:
Rp89.900 - Rp119.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shells of these twist-on connectors insulate and protect conductors from high temperatures. They are suitable for applications, such as ovens and furnaces, commercial lights and signs, and appliances.
Feature
Ceramic Wire Connector Color White For Conductor Material Aluminum Copper Tin-Plated Copper Maximum Operating Temperature 1 200 Degrees F Maximum Voltage 300 V Minimum Wire Combination (1) 16 AWG with (1) 14 AWG Maximum Wire Combination (1) 14 AWG with (2) 12 AWG Maximum Conductors 3 Standards CSA Certified UL Listed Wire Connector Style Standard Compatible with Product Type High Temperature Insulation Material Porcelain Maximum Single Wire Size 12 AWG

Ulasan Produk

Tidak ada ulasan