ULTRATECH Cable Protector Twistable Drop-Over Ramp (Pelindung Kabel)

Sebelum PPN:
Rp999.900 - Rp7.799.900
Spesifikasi
UNSPSC24141510
Connection StyleSnap
MaterialABS
Number of Channels1
StyleDrop Over

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cable Protector Number of Channels 1 Cable Feed Style Lay Under Connection Style Snap Channel Height 3/4 in Channel Width 3 in Load Capacity 13 500 lb/Axle Material ABS Style Drop Over Color Black/Yellow For Use With Extension Cords Network Cables Telephone Cords Wires/Cords Max Cable Dia 3/4 in Height 1 3/8 in Length 33 in Width 9 3/4 in Standards ADA Compliant ADA Compliant No Texture None Weight 6.5

Ulasan Produk

Tidak ada ulasan