Imperial Tube Flaring & Swaging Tool (Alat Pengembang Pipa)

Sebelum PPN:
Rp639.900 - Rp16.999.900
Spesifikasi
UNSPSC27111607

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flaring and swaging kits include a hand-operated tool with attachments to flare and swage tubing. Flaring creates a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. Flares are commonly used to connect refrigerant tubing on mini-split line sets. Swaging enlarges the end of a tube so it slides over tubing of the same diameter to join two lengths without using fittings. The connection is then brazed to form a permanent joint.
Feature
Flaring and Swaging Tool Kit Type Flaring and Swaging Kit Material Application Aluminum Brass Copper Minimum Cutting Capacity 0.125 in Maximum Cutting Capacity 0.5 in Flare Type Single 45 Degree Tube Flaring Size 1/8 in 3/16 in 1/4 in 5/16 in 3/8 in 7/16 in 1/2 in 5/8 in 3/4 in Tube Swaging Size 3/16 in 1/4 in 5/16 in 3/8 in 1/2 in 5/8 in 3/4 in Container Type Case Features Self-Centering Includes (5) Swage Adapters Slip-On Forged Steel Yoke Tool Case

Ulasan Produk

Tidak ada ulasan