Rothenberger Tube Flaring & Swaging Tool (Alat Pengembang Pipa)

Sebelum PPN:
Rp2.199.900 - Rp7.899.900
Spesifikasi
UNSPSC27111607

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Swaging adapters and accessories attach to compatible swaging tools so they can create different diameters on the end of tubing.
Feature
Double Flare Attachment Product Type Double Flaring Attachment Compatible with Manufacturer Model Number 26033 Compatible Tube Size 1/2 in Compatible with Grainger Part Number 53RE78 Cone Type Swivel Flare Type Double 45 Degree Material Steel Material Application Aluminum Brass Copper Steel Maximum Wall Thickness 0.04 in Number of Sizes 1 Tool Length 7 in

Ulasan Produk

Tidak ada ulasan