CRESCENT JOBOX Truck Storage Unit

Sebelum PPN:
Rp26.999.900 - Rp74.999.900
Spesifikasi
UNSPSC24112405
Assembled/UnassembledAssembled
Attaches ToFloor van or truck
Capacity (lbs)75
ColorSilver
FinishTread Plate
Gauge (inch)0.125
Locking systemLatch
MaterialAluminium
Number of Dividers5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jobox truck and van door storage trays can help to maximize floor space by keeping tools secure in durable storage units. Steel drawers offer 650-lb. capacity, keyed locks, and grip-and-release handle safety systems to prevent drawers from rolling open when loaded. Aluminum drawers offer 75-lb. capacity per drawer, and can be locked with padlocks (not supplied).
Feature
Truck or Van Door Storage Tray Type - Width 24 in Material Aluminum 0.125 Gauge Number of Drawers 2 Height 6 in Depth 50 in Number of Dividers 5 0 Rollers Silver Tread Plate Finish Locking System Latch Recommended Padlock Size - Capacity 75 lb Resistant To - Includes Mounting Hardware Attaches To Floor van or truck Assembled/Unassembled Assembled

Ulasan Produk

Tidak ada ulasan