BUYERS PRODUCTS Truck Box

Sebelum PPN:
Rp10.999.900 - Rp30.999.900
Spesifikasi
UNSPSC24112401
Lid HingeYes
Lid TypeNon-Adjustable
Locking systemKeyed
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Underbody Truck Box Silver Single Drop Door Overall Width 60 in Overall Depth 18 in Overall Height 18 in Storage Capacity 11.2 cu ft 16 ga Gauge Mounting Style Bolt-On Locking System Keyed Latch Mechanism T-Handle Compression Includes 1/2 in Door Gasket (Automotive-Style) Continuous Hidden Hinge From Moisture Road Dirt Replaceable Doors Doors Interchange With Steel Underbody Toolboxes Body Material Diamond Tread Aluminum Cover Material Diamond Tread Aluminum

Ulasan Produk

Tidak ada ulasan