CRESCENT JOBOX Truck Box

Sebelum PPN:
Rp18.999.900 - Rp34.999.900
Spesifikasi
UNSPSC24112401
Lid HingeYes
Lid TypeAdjustable
Locking systemKeyed
Mounting StyleBolt-On
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lo-Side Box Silver Single Overall Width 58 1/2 in Overall Depth 12 1/4 in Overall Height 11 in Storage Capacity 3.2 cu ft 16 ga Gauge Mounting Style Bolt-On Locking System Keyed Latch Mechanism Drill-Resistant Push Button Locks Includes Mounting Kit with Support Legs and Hardware Body Material Diamond Tread Aluminum Cover Material Diamond Tread Aluminum Lid Type Adjustable

Ulasan Produk

Tidak ada ulasan