IRWIN INDUSTRIAL TOOL CO. Trigger Clamp & Spreader (Klem Jepit Kayu)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp709.900 - Rp2.099.900
Spesifikasi
UNSPSC27112103
Bar MaterialSteel
Handle MaterialHigh Impact Plastic Resin
Jaw Pad StyleFlat
Tool Operation TypeOne Handed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trigger clamps are dedicated clamping tools with nonreversible jaws. Each pump of their trigger tightens the jaws to close them around a workpiece. Trigger clamps are commonly used to secure work while gluing up joints on wood and cutting or drilling through material overhanging the edge of a workbench.
Feature
Bar Clamp Clamping Capacity 12 in Throat Depth 2 1/2 in Clamping Force 140 lb Jaw Pad Type Flat Jaw Pad Height 2 7/16 in Jaw Pad Width Not Applicable Spreading Capacity - Maximum Not Applicable Spreading Capacity - Minimum Not Applicable Bar Material Steel Handle Material High Impact Plastic Resin Tool Operation Type One Handed Package Quantity 2

Ulasan Produk

Halaman Terkait