SIMONDS Triangular File

Sebelum PPN:
Rp409.900
Spesifikasi
UNSPSC27111902
Edge Cut StyleSingle
Face Cut StyleDouble-Cut
File Body FinishNatural
File CoarsenessSmooth Cut
File Length without Tang (inch)8
File Width (inch)5/8
Handle Length (inch)8
Number of Cut Edges3
Profile ShapeTriangular
TaperTaper Towards Point
Thickness (inch)5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-cut teeth on the faces of these triangular three-square files run in diagonal rows and one direction to sharpen edges and produce smooth surface finishes. They cut more slowly than double-cut files but leave a finer finish.
Feature
Machinists File Material Applications Aluminum Brass Bronze Steel Tin File Coarseness Bastard Cut File Style American Pattern File File Type Machinists File Profile Shape Triangular Face Cut Style Single-Cut Edge Cut Style Single File Length without Tang 6 in Thickness 1/2 in File Diameter 1/2 in File Width 1/2 in Number of Cut Edges 3 Rigidity Rigid Taper Taper Towards Point Teeth per Inch 42 File Body Finish Black Oxide Container Type Box

Ulasan Produk

Tidak ada ulasan