WERA Torx Key

Sebelum PPN:
Rp399.900 - Rp429.900
Spesifikasi
UNSPSC27111716
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingYes
FinishChrome
Grip StyleCushion
Handle ColorBlack
Handle MaterialAlloy Steel
Handle TypeFlag Handle
InsulatedNo
Key ShapeT
MaterialAlloy Steel
Measurement TypeTorx
Non-MagneticNo
Non-SparkingNo
Number of Tips2
Tether ReadyYes
Working Angle90°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These T-shaped tether-ready two-tip Torx keys have a sleeve that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. They have one long arm with a drive tip at the end, and one short arm that has a drive tip that extends out from the handle. The T-handle can provide more torque than an L-shaped key.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Torx Key Tip Size T15 Long Arm Length 4 in Chrome Length Family Short Torx Number of Tips 2 Non-Sparking No Non-Magnetic No Tether Ready Yes Corrosion Resistant Yes Insulated No Torx

Ulasan Produk

Tidak ada ulasan