WERA Screwdriver Torx General Purpose (Obeng)

Sebelum PPN:
Rp399.900 - Rp449.900
Spesifikasi
UNSPSC27111701
Corrosion ResistantYes
ESD SafeNo
Grip StyleErgonomic
Handle ColorBlack; Green
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Non-MagneticYes
Non-SparkingNo
Overall Length (inch)15 1/2
Replaceable ShankNo
Shank FinishChrome
Shank Length (inch)12
Shank MaterialAlloy Steel
Shank ShapeRound
Tether ReadyNo
Tip StyleTorx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose Torx screwdrivers come in an assortment of Torx blade tip sizes for use in a variety of applications. The Torx tip at the end of the screwdriver shaft is inserted into the Torx indentation in the screwhead and the handle is turned to rotate the screw.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait