STURTEVANT RICHMONT Torque Screwdriver

Sebelum PPN:
Rp6.499.900 - Rp9.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adjustable torque bit screwdrivers can accept tool bits so they can torque a variety of screwhead types and sizes. The handle is turned to rotate the screw and the tool stops turning the screw when the desired torque has been reached.
Feature
Torque Screwdriver Tip Size 1/4 in Torque 2 in-lb 2 to 36 in-lb Calibration Certificate Included Yes Clockwise Counterclockwise Slip-Type Inch-Pound Newton-Meter Replaceable Bit Yes Drive Size 1/4 in No ESD Safe No Non-Sparking No Insulated No

Ulasan Produk

Tidak ada ulasan