Kennedy Top Chest, Intermediate Ches & Hutch for Tool Storage (Kotak Perkakas)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900 - Rp40.999.900
Spesifikasi
UNSPSC24112401
Body ColorBrown
Body FinishMatte
Body Finish/ColorMatte Brown
Body Gauge (ga)20
Body MaterialSteel
Drawer ColorBrown
Drawer FinishMatte
Drawer Gauge (ga)22
Drawer MaterialSteel
Locking systemKeyed
Number of Keys Included2
Width Range (inch)Less than 30 Wide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty top chests support lighter loads and withstand less frequent use than heavy- and premium-duty chests. Their drawers hold loads of 100 lb. or less (varies by model). Top chests have multiple drawers that slide out to load or unload tools and a top compartment to store frequently used items. The top compartment's hinged lid swings open for access to stored items. These chests measure less than 30" wide to fit on top of rolling tool cabinets, intermediate chests, and workbenches of equal or greater width.
Feature
Top Chest Body Color Brown Body Finish Matte Body Gauge 20 ga Body Material Steel Drawer Color Brown Drawer Finish Matte Drawer Gauge 22 ga Drawer Material Steel Drawer Range 1 to 5 Drawer Slide Function Friction Drawer Slide Type Friction Duty Rating Light Duty Features Friction Drawer Slides High Security Tubular Locking System Body Finish/Color Matte Brown Includes Lift Out Tote Tray Includes Drawer Liners No Largest Maximum Drawer Load Capacity 90 lb Locking System Keyed

Ulasan Produk

Tidak ada ulasan