CRAFTSMAN Top Chest, Intermediate Ches & Hutch for Tool Storage (Kotak Perkakas)

Sebelum PPN:
Rp8.799.900 - Rp17.999.900
Spesifikasi
UNSPSC24112401
Drawer ColorBlack
Drawer Slide FeaturesSoft-Close
Drawer Slide TypeBall Bearing
Duty RatingLight Duty
Largest Maximum Drawer Load Capacity (lbs)100
Overall Depth (inch)16
Smallest Maximum Drawer Load Capacity (lbs)100
StyleTop Chest

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty top chests support lighter loads and withstand less frequent use than heavy- and premium-duty chests. Their drawers hold loads of 100 lb. or less (varies by model). Top chests have multiple drawers that slide out to load or unload tools and a top compartment to store frequently used items. The top compartment's hinged lid swings open for access to stored items. These chests measure from 40" to 49" wide to fit on top of rolling tool cabinets, intermediate chests, and workbenches of equal or greater width.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Chest Body Color Black Body Finish Gloss Black Body Gauge 20 ga Body Material Steel Drawer Color Black Drawer Finish Gloss Black Drawer Gauge 20 ga Drawer Liner Material PVC Coated Polyester Foam Drawer Material Steel Drawer Range 6 Drawer Slide Features Soft-Close Drawer Slide Function Soft-Close Ball Bearing Drawer Slide Type Ball Bearing Duty Rating Light Duty

Ulasan Produk

Tidak ada ulasan

Halaman Terkait