MOBILE SHOP Tool Utility Cart

Sebelum PPN:
Rp149.999.900
Spesifikasi
UNSPSC24101501
Body ColorBlack
Body Finish/ColorBlack
Locking systemPadlockable
Number of Tools Included390
Overall Depth (inch)28
Overall Height (inch)40
Overall Width (inch)20
Tool Families IncludedCutting ToolsPliersSockets and AccessoriesWrenches

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heavy-duty, modular utility carts are stocked with an assortment of general maintenance tools to inspect, service, and repair machinery, mechanical systems, and structural components in a building. Their steel frame provides support for heavy-duty use, and their removable components can be used off-cart as a separate storage solution.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Tool Cart Pro Model Locking System Padlockable Overall Width 20 in Overall Depth 28 in Overall Height 40 in Number of Drawers 0 Body Color Black Number of Pieces 390 Tool Families Included Cutting Tools Pliers Sockets and Accessories Wrenches Cutting Tools Included (1) Pipe Cutters (3) Specialty Cutting Tools Drive Size 1/4 in 5/16 in 3/8 in 7/16 in 1/2 in 9/16 in 5/8 in 11/16 in 3/4 in 13/16 in

Ulasan Produk

Tidak ada ulasan