Delta Tool Storage Accessories
#Grup produk P109927600
Spesifikasi
| UNSPSC | 31162701 |
|---|---|
| Caster Diameter (inch) | 6 |
| Caster Height (inch) | 6 |
| Caster Material | Steel |
| Caster Type | Pre-Tapped |
| Caster Width (inch) | 2 |
| Color | Black |
| Compatible with Grainger Part Number | 1MCE6; 1MCE7; 1MCE8; 1MCF1; 1MCF2; 1MCF3; 1MCF7; 1MCF4; 1MCF5; 1MCF6; 6YG49; 6YG50; 6YG51; 6YG50; 6YG52; 6YG35; 6YG42; 1MCE9 |
| Compatible with Manufacturer Model Number | 1-652990; 1-653990; 1-654990; 1-656990; 1-658990; 1-680990; 1-681990; 1-682990; 1-688990; 1-689990; 1-693990; 1-694990; 1-697990; 1-698990; 6YG35; 6YG42; 1-655990D |
| Finish | Rubber Tread |
| Number of Casters | 4 |
| Total Load Capacity (lbs) | 3600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Casters mount to the bottom of tool cabinets, chests, and boxes so they can be rolled on flat surfaces to transport tools within a facility. These casters replace individual casters that have broken or worn out. Sets include multiple casters for a complete installation to turn a fixed cabinet, chest, or box into a mobile unit.
Feature
Caster Set Caster Diameter 6 in Caster Height 6 in Caster Material Steel Caster Type Pre-Tapped Caster Width 2 in Color Black Compatible with Grainger Part Number 1MCE6 1MCE7 1MCE8 1MCF1 1MCF2 1MCF3 1MCF7 1MCF4 1MCF5 1MCF6 6YG49 6YG50 6YG51 6YG50 6YG52 6YG35 6YG42 1MCE9 Compatible with Manufacturer Model No 1-652990 1-653990 1-654990 1-656990 1-658990 1-680990 1-681990 1-682990 1-688990 1-689990 1-693990 1-694990 1-697990 1-698990 6YG35 6YG42 1-655990DProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/Delta%20Tool%20Storage%20Accessories/goP109927600-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
