FLAMBEAU Tool Organizer

Sebelum PPN:
Rp599.900
Spesifikasi
UNSPSC24111507
ColorBlack; Gray
For use withSmall Parts and Tool
MaterialCopolymer Resin
Number of Compartments12
Overall Height (inch)6 7/8
Overall Width (inch)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tool Organizer Color Black Gray Features Ideal for Service Areas or Vehicles Large Built-in Handle and Pull-Out Tray on Bottom Can be Opened from Either Side For Use With Small Parts and Tool Interior Dimensions 13 3/4 in x 9 in x 4 in Material Copolymer Resin Number of Compartments 12 Number of Drawers 1 Overall Depth 10 1/4 in Overall Height 6 7/8 in Overall Width 16 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait