AERIAL TOOL BIN Tool Organizer

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC24112401
ColorOrange
Compatible with Manufacturer Model NumberATB-1312
Compatible with Product TypeAerial Platforms and Railing Systems
For use withAerial Platforms and Railing Systems
MaterialPlastic
Overall Length (inch)19 1/4
Overall Width (inch)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triangular tool organizers slot onto a rail or frame to hold tools at a convenient height and keep them off the ground to prevent tripping hazards. They fit into square or rounded corners or hang from the side rail of a tool cart. These organizers are ideal for use on aerial lifts to keep tools from rolling off or cluttering the platform. They have multiple compartments to separate tools and parts.
Feature
Tool Organizer Color Orange Compatible with Manufacturer Model No ATB-1312 Compatible with Product Type Aerial Platforms and Railing Systems Features (3) Compartments With Removable Partition Walls Attaches To Square Or Rounded 90 Degree Corners Built In Handle Non-Conductive Secured To Railings With Locking Bolts Triangular Shaped To Provide Maximum Working Area And Freedom From Clutter UV Protected For Use With Aerial Platforms and Railing Systems

Ulasan Produk

Tidak ada ulasan