INGERSOLL RAND Tool Balancer & Retractor

Sebelum PPN:
Rp2.399.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose tool balancers suspend and position tools in light-duty applications that don't require a heavy-use balancer. They have a standard, non-tapered drum and exert a slight pull on the tool when their cable is extended. Their adjustment mechanism increases or decreases the cable tension to properly balance the tool.
Feature
Tool Balancer Product Type Tool Balancer For Tool Weighing 13.20 to 17.60 lb Maximum Tool Weight 17.6 lb Minimum Tool Weight 13.2 lb Cable Length 6.5 ft Cable Material Stainless Steel Housing Material Aluminum Reel Mount Type Suspension Shackle Reel Height When Retracted 11 in Lock Mechanism Non-Locking Rotation Type Fixed Tool Attachment Type Spring Clip Shock Absorption Not Included Spring Fail Mechanism Yes Drum Type Standard

Ulasan Produk

Tidak ada ulasan