HONEYWELL Toggle Switch

Sebelum PPN:
Rp979.900 - Rp2.099.900
Spesifikasi
UNSPSC39121507
Actuator ColorSilver
Actuator Length (inch)0.68
Actuator StyleStandard Lever
Mounting Hole (inch)0.5
Operating Temperature Range (°F)-85 to 160
Stem ColorSilver
Stem Length (inch)0.47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Toggle Switch Contact Form SPST Number of Connections 2 Switch Function On/Off AC Contact Rating 15A @ 277V AC HP 1 hp Terminals Screw Mounting Hole 0.50 in dia DC Contact Rating 20A @ 28V DC Actuator Style Standard Lever Actuator Length 0.68 in Stem Length 0.47 in Stem Dia and Thread Size 0.470 in Operating Temp Range -85 Degrees to 160 Degrees F Actuator Color Silver Stem Color Silver Special Features Silver Cadmium Oxide Contacts Standards UL/CSA and Military Qualification

Ulasan Produk

Tidak ada ulasan