AIROTRONICS Time-Delay Solid-State Relay

Sebelum PPN:
Rp809.900 - Rp1.599.900
Spesifikasi
UNSPSC39121519
Adjustment InterfaceDigital
Body Depth (inch)0.75
Body Height (inch)2
Body Width (inch)2
Maximum Operating Temperature (°F)149
Minimum Operating Temperature (°F)-13
Mounting Hole Diameter (inch)0.25
Reset MethodTime-Limit Reset

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays have mounting features that secure with screws on surfaces like walls, control panels, and enclosures. They help protect relays from moving due to vibrations and impacts, making them ideal for applications around running motors.
Feature
Multi-Function Encapsulated Timing Relay Adjustment Method Potentiometer Base Shape Square Coil Voltage 120V AC Contact Form SPDT Contact Rating (AC) 10 A @ 120V Current Rating 10 A Number of Delay Functions 1 Delay Function Watchdog Electrical Connection Quick-Connect Terminal Flat Pin Width 0.25 in Input Voltage 120V AC Minimum Time Setting 0.2 sec Maximum Time Setting 24 hr Number of Pins 6 Mounting Style Surface Adjustment Interface Digital Body Depth 0.75 in

Ulasan Produk

Tidak ada ulasan