RIP-TIE Hook & Loop Strip Band (Perekat Velcro)

Sebelum PPN:
Rp919.900 - Rp2.999.900
Spesifikasi
UNSPSC39121703
Closure TypeWrap
ColorBlack
Flame retardantNo
MarkingNo
Maximum Temperature Rating (°F)200
Minimum Temperature Rating (°F)-70
MountableNo
Temperature Range (°F)-70 to 200
Tensile Strength (lbs)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tethered hook-and-loop cable straps semipermanently attach to cable, so the straps don't get lost or misplaced. They wrap around a single cable and are secured with two nylon cable ties. Once in place, the flap folds around the rest of the bundle to secure it. These cable straps are commonly used when bundles are frequently recinched.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Hook-and-Loop Cable Tie Individual Wrap Tensile Strength 90 lb Width 1 in Closure Type Wrap Length 6 in Mountable No Package Style Individual Color Black Thickness 0.13 in Material Nylon Flame Retardant No Max Bundle Dia 1.50 in Includes Ties for Attachment to Cable Marking No Max Temp Rating 200 Degrees F Min Temp Rating -70 Degrees F Temp Range -70 Degrees to 200 Degrees F Package Quantity 10

Ulasan Produk

Tidak ada ulasan