SQUARE D Terminal Block

Sebelum PPN:
Rp239.900 - Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These grounding blocks mount onto DIN rails to terminate ground connections and safely discharge excess electricity within an enclosed panel. Also known as earth terminal blocks, they have yellow and/or green housing and are secured to DIN rails using a mechanical screw-clamp. Once connected, the DIN rail acts like a busbar and distributes a ground connection to other terminals touching the same rail.
Feature
Spring Terminal Circuit Protection Type None Connection Type Spring Current 20 A For Minimum Wire Size 28 AWG For Maximum Wire Size 12 AWG Housing Color Green/Yellow Maximum Voltage 600 V Mounting Type Clip-On Number of Poles 1 Number of Tiers 2 For Conductor Material Not Applicable For Conductor Type Not Applicable For Fuse Diameter Not Applicable For Fuse Length Not Applicable Overall Depth 55 mm Overall Length 78 mm Overall Width 5.2 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait