TRIPLETT Telephone Line Test Set

Sebelum PPN:
Rp1.199.900 - Rp4.099.900
Spesifikasi
UNSPSC41113717
Number of Digits15
Testing FunctionLine MonitoringLine Polarity Indication

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telephone line test sets include a handset with a dial pad that connects to color-coded test leads. These portable units test dial tone and polarity and verify continuity. Also called butt sets, they also allow linemen to make or receive calls using the lines under test.
Feature
Basic Butt Set with Caller Id Adapters Included RJ11 Connector Type RJ11 Data Safe Monitor No Dialing Method Tone Features 3 Types of Line Plugs Caller ID DTM and FSK Support Flash Button Last Number Redial On/Off Hangup Button IP Rating Not Rated Number of Digits 15 Testing Functions Line Monitoring Line Polarity Indication Display Screen Type Not Applicable Includes Carrying Pouch Handset Manufacturer Warranty Length 1 yr Waterproof No

Ulasan Produk

Tidak ada ulasan