SOUTHWIRE Telephone Line Test Set

Sebelum PPN:
Rp2.199.900 - Rp7.499.900
Spesifikasi
UNSPSC41113717

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Telephone line test sets include a handset with a dial pad that connects to color-coded test leads. These portable units test dial tone and polarity and verify continuity. Also called butt sets, they also allow linemen to make or receive calls using the lines under test.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Telephone Test Set Adapters Included RJ11 RJ45 Connector Type ABN RJ11 RJ45 Data Safe Monitor Yes Dialing Method Pulse Tone Features ABN (Angled Bed of Nails) Clips with Rugged RJ45 and RJ11 Plugs Hi-Z Monitoring High and Low Volume Settings Last Number Redial and Memory to Store Up to (10) Phone Numbers Polarity LED Tone and Pulse Modes Number of Digits 15 Testing Functions Tone Generator Battery Size CR2032 Includes Angled Bed of Nails Test Lead CR2032 Battery

Ulasan Produk

Tidak ada ulasan